26-7/10 in. Microfiber Finishing Kit
26-7/10 in. Microfiber Finishing Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dedicated, color-coded floor finishing system
- Almost everything you need to get started
- Specially designed for smooth, even application
- Foam-lined microfiber pads
- Angled, washboard-surfaced bucket wall
- Lip-mounted handle stays
- One-step-change quick-connect frame
Specifications
- Color Finish Name:
- White
- Height:
- 15-1/5 in
- Length:
- 26-7/10 in
- Material:
- Microfiber
- Weight:
- 10.6 lb
- Width:
- 16-3/5 in