This product requires certification to purchase.

28 qt Fire Resistant Waste Container in Beige

You last purchased this on
 
Rubbermaid

28 qt Fire Resistant Waste Container in Beige

  • Fast #
  • Part #NFG254300BEIG
  • Item #3442693
  • Manufacturer Part #FG254300BEIG
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

28 qt Fire Resistant Waste Container in Beige

  • Fast #
  • Part #NFG254300BEIG
  • Item #3442693
  • Manufacturer Part #FG254300BEIG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire resistant and great for use in areas requiring increased levels of fire protection
  • Containers have rounded corners for added strength
  • Textured surface finish helps minimize appearance of surface scratches
  • Requires Certification

Documents


Specifications

Capacity:
28 qt
Color Finish Name:
Beige
Height:
15-5/16 in
Length:
14-1/2 in
Material:
Fiberglass
Origin:
Global
Product Type:
Container
Size:
14-1/2 in x 10-1/2 in x 15-5/16 in
UL Listed:
Yes
Weight:
4 lb
Width:
10-1/2 in