7 gal Deskside Medium Recycling Container in Blue
2956-73 Series 7 gal Deskside Medium Recycling Container in Blue
Frequently Purchased Together
Product Details
Product Details
- Contains post consumer recycled resin (PCR) exceeding EPA guidelines
- When placed beside traditional wastebaskets, makes it easy to separate waste paper
- Recycling options available
- All-plastic construction won’t chip, rust or dent. Rolled rims add strength, and are easy to clean
- Fits under standard-height desk
Documents
Specifications
- Capacity:
- 28 qt
- Collection:
- 2956-73 Series
- Color Finish Name:
- Blue
- Height:
- 15 in
- Length:
- 14-1/2 in
- Material:
- Plastic
- Weight:
- 1.6 lb
- Width:
- 10-1/4 in