This product requires certification to purchase.

30 in. Pop-Up Wet Floor Caution Symbol Safety Cone in Yellow

You last purchased this on
 
Rubbermaid

30 in. Pop-Up Wet Floor Caution Symbol Safety Cone in Yellow

  • Fast #
  • Part #NFG9S0100YEL
  • Item #3442021
  • Manufacturer Part #FG9S0100YEL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

30 in. Pop-Up Wet Floor Caution Symbol Safety Cone in Yellow

  • Fast #
  • Part #NFG9S0100YEL
  • Item #3442021
  • Manufacturer Part #FG9S0100YEL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Opens automatically
  • Folds compactly for storage in wall-mounted tube
  • Top of cone offers label space for location assignment
  • Durable material withstands abuse
  • Features a wall-mounted storage tube that enables compact storage
  • Requires Certification

Documents


Specifications

ASTM:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
30 in
Length:
2-9/10 in
Material:
Fabric
Weight:
23.5 lb
Width:
21 in