33-1/2 x 32-63/100 in. Plastic Mobile Work Center in Black
33-1/2 x 32-63/100 in. Plastic Mobile Work Center in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Angle-nose pliers have grip tight clip
- Made in the USA
- Locking bar provides security and keeps drawers from sliding open during transport
- Pegboard side panels, cord wrap, and molded pocket compartments provide convenient tool organization
- Moves easily over different types of surfaces
Documents
Specifications
- Capacity:
- 250 lb
- Color Finish Name:
- Black
- Height:
- 33-1/2 in
- Length:
- 32-63/100 in
- Material:
- Plastic
- Width:
- 19-9/10 in