This product requires certification to purchase.

34 gal Executive Vinyl Replacement Bag in Black

You last purchased this on
 
Rubbermaid

34 gal Executive Vinyl Replacement Bag in Black

  • Fast #
  • Part #NEW1966886
  • Item #7440904
  • Manufacturer Part #1966886
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

34 gal Executive Vinyl Replacement Bag in Black

  • Fast #
  • Part #NEW1966886
  • Item #7440904
  • Manufacturer Part #1966886
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Zippered front allows for easy ergonomic access to waste to make emptying easier
  • Easy-to-clean smooth surface helps keep it looking new
  • 6 grommets allow the bag to fit most janitorial cleaning and housekeeping carts
  • Wire waste and recycling dividers are also available for High Capacity Cleaning Carts
  • Color: Black
  • Capacity: 34 gallons
  • Material: Vinyl
  • Requires Certification

Specifications

Capacity:
34 gal
Color Finish Name:
Black
Height:
17-1/4 in
Length:
9-13/100 in
Material:
Plastic
Material Type:
Vinyl
Weight:
10.8 lb
Width:
6-1/2 in