This product requires certification to purchase.

34 gal Vinyl Recycling Bag

You last purchased this on
 
Rubbermaid

34 gal Vinyl Recycling Bag

  • Fast #
  • Part #N1966885
  • Item #7209371
  • Manufacturer Part #1966885
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

34 gal Vinyl Recycling Bag

  • Fast #
  • Part #N1966885
  • Item #7209371
  • Manufacturer Part #1966885
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 320
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ZIPPERED FRONT allows easy ergonomic access to waste to make emptying easier.
  • EASY-TO-CLEAN smooth surface helps keep it looking new.
  • 6 EYE-HOLES allows bag to fit most janitorial cleaning and housekeeping carts.
  • COLOR CODE with options in Blue, Red, Green, Yellow, Brown, and Black.
  • Requires Certification

Specifications

Capacity:
34 gal
Color Finish Name:
Brown
Height:
33 in
Length:
17-1/2 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Recycling Container, Bag
Width:
10-1/2 in