350 lbs Heavy Duty 2-Step Stepstool
350 lbs Heavy Duty 2-Step Stepstool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Rolling
- Curved design
- Casters retract when stepped on
- Antiskid bottom and textured step surface
- Capacity: 350 lbs
Specifications
- Color Finish Name:
- Black
- Height:
- 13-1/2 in
- Length:
- 16 in
- Material:
- Plastic
- Maximum Capacity:
- 350 lbs
- Tool Type:
- Step Stool
- Weight:
- 5.9 lb
- Width:
- 16 in