This product requires certification to purchase.

36 in. Dust Mop Heavy Duty Disposable Cut End in White

You last purchased this on
 
Rubbermaid

36 in. Dust Mop Heavy Duty Disposable Cut End in White

  • Fast #
  • Part #NFGL15500WH00
  • Item #3443127
  • Manufacturer Part #FGL15500WH00
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

36 in. Dust Mop Heavy Duty Disposable Cut End in White

  • Fast #
  • Part #NFGL15500WH00
  • Item #3443127
  • Manufacturer Part #FGL15500WH00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Pre-treated and good for 500,000 sq ft before replacement
  • Envelope end backing
  • Envelope-end backing style and durable Typar® backing
  • Recycled content: colors are up to 65% post-industrial cotton and 35% PET plastic
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
1-1/2 in
Length:
36 in
Material:
Cotton
Material Type:
PET
Width:
5 in