36 in. Plastic Caution Cone
36 in. Plastic Caution Cone
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 36" durable, highly visible plastic cone
- "Caution Wet Floor" message in English and Spanish
- Versatile top hole can accept barricade belt, flashing warning light, and lock-in sigh holder.
- Fully stackable
- Color: Yellow
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Color Finish Name:
- Yellow
- Height:
- 36 in
- Length:
- 12-1/4 in
- Lettering:
- Caution
- Material:
- Plastic
- Weight:
- 17.6 lb
- Width:
- 12-1/4 in