36 x 5 in. Microfiber Dust Mop in Green
36 x 5 in. Microfiber Dust Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Engineered with continuous filament bi-component microfiber yarn along with blend mop yarns, providing superior cleaning efficacy
- Works with standard dust mop handles and frames and with stands up to 100 launderings
- Doubles the durability of standard dust mops be with standing two times the laundry cycles at 160°F wash temperatures
- Withstands twice the laundry cycles of traditional dust mops
- Works with all traditional dust mop handles and frames
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2 in
- Length:
- 36 in
- Material:
- Microfiber
- UPC:
- 086876194593
- Width:
- 5 in