This product requires certification to purchase.

36 x 5 in. Twisted Loop Polyester and Synthetic Dust Mop in Blue

You last purchased this on
 
Rubbermaid

36 x 5 in. Twisted Loop Polyester and Synthetic Dust Mop in Blue

  • Fast #
  • Part #NFGJ35500BL00
  • Item #3442646
  • Manufacturer Part #FGJ35500BL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

36 x 5 in. Twisted Loop Polyester and Synthetic Dust Mop in Blue

  • Fast #
  • Part #NFGJ35500BL00
  • Item #3442646
  • Manufacturer Part #FGJ35500BL00
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Twisted loop
  • Provides maximum durability and optimal cleaning performance
  • Twisted loops create fuller mop heads with no gaps, offering better coverage than traditional ply yarn and improved collection and retention of dust and dirt particles
  • Less prone to snagging, fraying, and unraveling
  • Slip-on backing for easy setup
  • Requires Certification

Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
2-1/10 in
Length:
36 in
Material:
Plastic, Synthetic Fiber
Material Type:
Polyester
Width:
5 in