38 in. Corn Fiber Bristles Lobby Broom with Wood Handle in Brown
38 in. Corn Fiber Bristles Lobby Broom with Wood Handle in Brown
Frequently Purchased Together
Product Details
Product Details
- The Rubbermaid commercial lobby broom can be used on rough or smooth surfaces
- 100% Corn fill
Documents
Recommended Accessories
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Handle Material:
- Wood
- Height:
- 38 in
- Length:
- 8 in
- Material:
- Corn Fibers
- Width:
- 1-1/2 in