39 in. 2-Shelf Heavy Duty Cart in Black
39 in. 2-Shelf Heavy Duty Cart in Black
Package Quantity Info:
Each: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- User-friendly grip handles decrease potential for back injury and finger strain
- Holes in handle allow water to drain, reducing risk of bacteria build up
- Lid snaps tight, keeping contents secure
- Reinforced ribbed bottom allows product to be dragged
- Containers stack securely for efficient use of space
- Made in USA
Documents
Specifications
- Capacity:
- 500 lbs
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 33-1/4 in
- Length:
- 39 in
- Lift Capacity:
- 500 lb
- Material:
- Plastic
- Size:
- 33.25 in X 18 in X 39 in
- Tool Type:
- Service Utility Cart
- UPC:
- 086876184259
- Weight:
- 30.8 lb
- Width:
- 17-19/50 in