4.5 gal Step-On Can with Rigid Liner in White
4.5 gal Step-On Can with Rigid Liner in White
Product Details
Product Details
- Tight-fitting, overlapping lid to help contain odors
- Quiet, heavy-duty pedal for hands-free sanitary use
- Tough, puncture-resistant construction
- Assists in complying with OSHA regulations
Specifications
- Capacity:
- 4.5 gal
- Color Finish Name:
- White
- Diameter:
- 13-1/5 in
- Height:
- 15-2/5 in
- Material:
- Plastic