400ml Moisturizing Spray Hand Sanitizer
400ml Moisturizing Spray Hand Sanitizer
Product Details
Product Details
- For use with wall mounted soap dispenser
- Delivers up to 2,000 doses of 0.2 ml
- Increases skin moisture content by 12% to 16%
- Contains 400 ml
- Includes 12 refill bags
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Spray Hand Sanitizer
- Size:
- 400 mL