This product requires certification to purchase.

41-1/4 qt Deskside Recycling Container in Blue

You last purchased this on
 
Rubbermaid

41-1/4 qt Deskside Recycling Container in Blue

  • Fast #
  • Part #NFG295773BLUE
  • Item #3778808
  • Manufacturer Part #FG295773BLUE
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

41-1/4 qt Deskside Recycling Container in Blue

  • Fast #
  • Part #NFG295773BLUE
  • Item #3778808
  • Manufacturer Part #FG295773BLUE
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Use beside wastebasket
  • Keep recyclables separated from other refuse
  • Recycling options available
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
41.25 qt
Color Finish Name:
Blue
Depth:
19-9/10 in
Height:
19-9/10 in
Length:
15-1/5 in
Material:
Plastic
Weight:
2.29 lb
Width:
11 in