43-3/4 in. 500 lbs. Cube Truck in Black
43-3/4 in. 500 lbs. Cube Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Great for waste collection, material transport and laundry handling
- Optional lid RCP-461300BLA sold separately
- Smooth surface facilitates cleaning
- Measures 44" x 31" x 32.5"
Specifications
- Capacity:
- 16 cu ft
- Color Finish Name:
- Black
- Height:
- 37 in
- Length:
- 43-3/4 in
- Lift Capacity:
- 500 lb
- Material:
- Plastic
- Weight:
- 51 lb
- Width:
- 31 in