This product requires certification to purchase.

43 x 47 in. 56 gal 2 mil Can Liner in Grey

You last purchased this on
 
Rubbermaid

43 x 47 in. 56 gal 2 mil Can Liner in Grey

  • Fast #
  • Part #RFG501388GRAY
  • Item #3441476
  • Manufacturer Part #FG501388GRAY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

43 x 47 in. 56 gal 2 mil Can Liner in Grey

  • Fast #
  • Part #RFG501388GRAY
  • Item #3441476
  • Manufacturer Part #FG501388GRAY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Strong, durable liners prevent tears, eliminate double-bagging
  • Star bottom prevents leaks
  • Excellent resistance to puncture and tearing
  • Recommended for sharper objects under tougher transport conditions
  • Perforated for easy tear-off and dispensing
  • Requires Certification

Specifications

Capacity:
56 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
47 in
Material:
Plastic
Material Type:
LDPE
Product Type:
Can Liner
Thickness:
2 mil
Width:
43 in