5-1/2 in. Microfiber Mop in Blue
5-1/2 in. Microfiber Mop in Blue
Frequently Purchased Together
Product Details
Product Details
- The adaptable flat mop pad connects to the adaptable flat mop frame via tabs or pockets for two styles of microfiber mopping in large spaces.
- Floors dry 4X faster when mopping with adaptable flat mop microfiber pads, compared to RCP large cotton string mops**RCP super stitch cotton #24 mop
- Adaptable flat mop microfiber pad weighs 70% less when fully soaked than an RCP large cotton string mop*RCP super stitch cotton mop #32
- Adaptable flat mop microfiber pads can be laundered up to 200 times (100 with bleach)
- Adaptable flat mop pads last 6X longer than RCP large cotton string mops (3x if laundering with bleach)*RCP super stitch #24 cotton mop
Documents
Specifications
- Application:
- Mopping
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 3/8 in
- Length:
- 19-1/2 in
- Material:
- Microfiber
- Size:
- 19-1/2 in x 5-1/2 in
- Width:
- 5-1/2 in