This product requires certification to purchase.

500 lbs. Triple Utility Trolley in Black

You last purchased this on
 
Rubbermaid

500 lbs. Triple Utility Trolley in Black

  • Fast #
  • Part #NFG440100BLA
  • Item #3441949
  • Manufacturer Part #FG440100BLA
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

500 lbs. Triple Utility Trolley in Black

  • Fast #
  • Part #NFG440100BLA
  • Item #3441949
  • Manufacturer Part #FG440100BLA
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Efficiently transports bulky loads
  • Folds flat for compact storage
  • Sturdy deck
  • Ergonomic handle
  • 32.5" l x 20.5" w
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
34-19/50 in
Length:
32-1/2 in
Lift Capacity:
400 lb
Material:
Foam
Platform Type:
Platform Cart
Tool Type:
Truck
Weight:
25.4 lb
Width:
20-1/2 in
Work Load Limit:
400 lb