51 in. High Duster with Angled Head
51 in. High Duster with Angled Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Tool extends up to 102" for higher ceilings
- Launderable for long product life
- Features telescoping handle for simple and efficient overhead use
- All HiDuster tools feature telescoping handle for simple and efficient overhead use.
- 38.25 inches long by 2.417 inches wide by 2.688 inches high. 0.666 pounds.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 51 in