This product requires certification to purchase.

52 in. Quick-Connect Short Extension Handle in Yellow

You last purchased this on
 
Rubbermaid

52 in. Quick-Connect Short Extension Handle in Yellow

  • Fast #
  • Part #NFGQ74900YL00
  • Item #3442289
  • Manufacturer Part #FGQ74900YL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

52 in. Quick-Connect Short Extension Handle in Yellow

  • Fast #
  • Part #NFGQ74900YL00
  • Item #3442289
  • Manufacturer Part #FGQ74900YL00
5 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick-connect tip
  • Ergonomic grip
  • Ultra-durable shaft
  • For use with Rubbermaid® Commercial Quick-Connect Wet/Dry Plastic Frames (sold separately)
  • Weighs 1.2lbs
  • Requires Certification

Specifications

Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
1-3/5 in
Length:
52 in
Material:
Steel
Width:
1-3/5 in