56 in. Corn Fiber Bristles Janitor Broom in Blue
This product has been replaced by
Manufacturer Part #BR-28SE
56 in. Corn Fiber Bristles Janitor Broom in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Warehouse corn broom
- 100% natural broom corn fibers for long life and effective pickup
- Removes fine dirt from even or rough surfaces
- Hand-selected, heavy-duty stained and lacquered pine handle
- Heavy-duty
Documents
Specifications
- Application:
- Cleaning, Heavy Duty, Warehouse
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 1-1/8 in
- Handle Material:
- Wood
- Height:
- 2-1/2 in
- Length:
- 12 in
- Material:
- Corn Fibers, Wood
- Width:
- 13 in