6-7/8 in. Polycarbonate Insert
6-7/8 in. Polycarbonate Insert
Product Details
Product Details
- Fit Max System™ Racks and CaterMax™ Carriers
- Break-resistant; quieter than metal
- Nonstick surfaces
- Commercial dishwasher-safe
Specifications
- Color Finish Name:
- Clear
- Length:
- 6-7/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Reproductive Harm www.P65Warnings.ca.gov.
- Width:
- 6-3/8 in