This product requires certification to purchase.

6 in. Scrub Brush in Cobalt

Rubbermaid

6 in. Scrub Brush in Cobalt

  • Fast #
  • Part #NFG648200COBLT
  • Item #3441621
  • Manufacturer Part #FG648200COBLT
3.8 out of 5 Customer Rating
Brand image
Rubbermaid

6 in. Scrub Brush in Cobalt

  • Fast #
  • Part #NFG648200COBLT
  • Item #3441621
  • Manufacturer Part #FG648200COBLT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hand and nail brush can be used to scrub hands and fingernails clean
  • White polypropylene bristles are resistant to stains, odors, bacteria, fungi, and wear
  • White plastic structural foam block resists cracking, warping, and bacteria growth
  • Hole near end of block allows brush to be hung for storage
  • Brush measures 4 3/4" long and bristles are 3/4" long
  • Color: White
  • Requires Certification

Specifications

Application:
Baseboard, Cleaning Floors, Countertop, Wall
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
6 in
Handle Material:
Iron
Height:
2-3/10 in
Length:
4-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
Scrub Brush
UPC:
086876160499
Width:
2-3/10 in