This product requires certification to purchase.

60 in. Lacquered Wood Broom Handle

You last purchased this on
 
Rubbermaid

60 in. Lacquered Wood Broom Handle

  • Fast #
  • Part #NFG636100LAC
  • Item #3441514
  • Manufacturer Part #FG636100LAC
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

60 in. Lacquered Wood Broom Handle

  • Fast #
  • Part #NFG636100LAC
  • Item #3441514
  • Manufacturer Part #FG636100LAC
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Lacquered Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Threaded tip wooden broom handle with lacquered finish
  • Lacquered finish
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Color Finish Category:
Browns
Color Finish Name:
Lacquered
Diameter:
1-5/16 in
Handle Length (in):
60 in
Handle Material:
Wood
Height:
9/10 in
Length:
60 in
Material:
Wood
Product Type:
Handle
Width:
1-3/50 in