60 in. Lacquered Wood Broom Handle with Metal Tip
60 in. Lacquered Wood Broom Handle with Metal Tip
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Threaded tip broom handle
- Lacquered wood handle
- Threaded metal tip
Documents
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Lacquered
- Diameter:
- 1-5/16 in
- Green Seal Certified:
- No
- Handle Length (in):
- 60 in
- Handle Material:
- Wood
- Height:
- 9/10 in
- Length:
- 60 in
- Material:
- Wood
- Product Type:
- Handle
- UPC:
- 086876007640
- Width:
- 9/10 in