This product requires certification to purchase.

60 in. Wood Snap-on Dust Mop Handle

This product has been replaced by

Abco Brown Wood Dust Mop Handle (Pack of 2)
Abco 64 in. Wood Dust Mop Handle (Case of 12)
Manufacturer Part #BH-01406NBFE
You last purchased this on
 
Rubbermaid

60 in. Wood Snap-on Dust Mop Handle

Brand image
You last purchased this on
 

This product has been replaced by

Abco Brown Wood Dust Mop Handle (Pack of 2)
Abco 64 in. Wood Dust Mop Handle (Case of 12)
Manufacturer Part #BH-01406NBFE
Rubbermaid

60 in. Wood Snap-on Dust Mop Handle

  • Fast #
  • Part #NFGM116000000
  • Item #6050167
  • Manufacturer Part #FGM116000000
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wooden handle attaches to the snap-on dust mop frame
  • Black metal sliding collar locks the handle into position or allows for a full 360° swivel action
  • Snap-on
  • Spring-loaded clip easily attaches to the snap-on dust mop frame
  • Sliding collar locks the handle into position or swivels a full 360°
  • Requires Certification

Documents


Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
60 in
Handle Material:
Wood
Height:
1 in
Length:
60 in
Material:
Wood
Width:
2-3/5 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing