600 lbs. Recycled Cube Truck in Black
600 lbs. Recycled Cube Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Diamond caster pattern provides superior maneuverability
- Great for waste collection, material transport and laundry handling
- 500 lbs. load capacity.
- Smooth surface facilitates cleaning
- Measures 44" x 31" x 32.5"
Specifications
- Color Finish Name:
- Black
- Height:
- 36-1/2 in
- Length:
- 48 in
- Lift Capacity:
- 600 lb
- Material:
- Plastic
- Weight:
- 60 lb
- Width:
- 34-1/10 in