600 lbs. Structural Foam Tilt Truck in Black
600 lbs. Structural Foam Tilt Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durability of modern structural foam technology
- Non-marking casters
- Fits through standard commercial doorways and onto elevators easily
- Constant force design allows for controlled dumping by one person
- Leakproof body
Specifications
- Capacity:
- 3/4 cu yd
- Color Finish Name:
- Black
- Handle Type:
- Ergonomic
- Height:
- 38 in
- Length:
- 64-1/2 in
- Lift Capacity:
- 600 lb
- Material:
- Plastic
- Size:
- 38 in X 30.25 in X 64.5 in
- Tool Type:
- Tilt Truck
- UPC:
- 086876184181
- Weight:
- 92 lb
- Width:
- 30-1/4 in