72 x 5 in. Snap On Dust Mop Wire Frame in Metal
72 x 5 in. Snap On Dust Mop Wire Frame in Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty metal frame for durable performance.
- Corrosion resistant, powder coated, heavy-duty metal frame for durable performance.
- Frame is 5" x 72"
Specifications
- Application:
- Dusting, Commercial
- Color Finish Category:
- Greys
- Color Finish Name:
- Metal
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Metal
- Length:
- 72 in
- Material:
- Metal
- UPC:
- 086876089554
- Width:
- 5 in