This product requires certification to purchase.

8-1/2 in. 32 oz. Mechanical Portion Control Scale in Mocha

You last purchased this on
 
Rubbermaid

8-1/2 in. 32 oz. Mechanical Portion Control Scale in Mocha

  • Fast #
  • Part #RFG632SRW
  • Item #3778285
  • Manufacturer Part #FG632SRW
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

8-1/2 in. 32 oz. Mechanical Portion Control Scale in Mocha

  • Fast #
  • Part #RFG632SRW
  • Item #3778285
  • Manufacturer Part #FG632SRW
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Mocha Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Alignment notch
  • Rotating dial; easy tare
  • Rustproof
  • Dishwasher-safe
  • Requires Certification

Specifications

Capacity:
32 oz
Color Finish Name:
Mocha
Height:
8-1/2 in
Material:
Stainless Steel
Width:
7-5/8 in