800ml Foam Hand Soap with Moisturizer
800ml Foam Hand Soap with Moisturizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1092-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hypoallergenic formula; enriched with skin conditioners
- Sealed to keep soap fresh and free from contaminants
- Delivers up to 2,000 hand washes per 800 mL refill
- Hygienically sealed refill eliminates potential contamination
- Bag-in-a-box design makes refills easy to store and quick to handle
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Greens
- Color Finish Name:
- Teal
- Size:
- 800 ml