850 lbs. Tilt Truck in Black
850 lbs. Tilt Truck in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable rotational molded technology
- Easy to handle and maneuver
- Inset wheels to protect walls and fixtures
- Smooth surface is easy to clean and resists pitting and corroding
- Material: plastic
- Optional Accessories: Tilt Truck Lid: FG131700BLA
Specifications
- Capacity:
- 1 cu yd
- Color Finish Name:
- Black
- Height:
- 43-3/4 in
- Length:
- 72-1/4 in
- Lift Capacity:
- 850 lb
- Material:
- Plastic
- Size:
- 43.75 in X 69 in X 32 in
- Tool Type:
- Tilt Truck
- UPC:
- 086876183733
- Weight:
- 111 lb
- Width:
- 33-1/2 in