This product requires certification to purchase.

18 in. Adaptable Flat Mop Frame

Rubbermaid

Hygen™ 18 in. Adaptable Flat Mop Frame

  • Fast #
  • Part #N2132428
  • Item #9536552
  • Manufacturer Part #2132428
5 out of 5 Customer Rating
Brand image
Rubbermaid

Hygen™ 18 in. Adaptable Flat Mop Frame

  • Fast #
  • Part #N2132428
  • Item #9536552
  • Manufacturer Part #2132428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 480
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Adaptable Flat Mop Frame and its compatible microfiber mop pad allow for ergonomic microfiber mopping in large spaces.
  • Adaptable Flat Mop microfiber pad weighs 70% less when fully soaked than an RCP large cotton string mop*RCP Super Stitch Cotton Mop #32
  • Frame folds in half when foot pedal is activated for tab mop function to be wrung out in RCP mop bucket, or pocket mop function to be easily connected and released
  • Frame does not require adjustment to alternate between two different mopping functions
  • Compatible with HYGEN Quick-Connect handle system
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Mopping
Collection:
Hygen™
Color Finish Category:
Blacks
Color Finish Name:
Black
Green Seal Certified:
No
Handle Length (in):
72 in
Height:
1-3/4 in
Length:
18-1/4 in
Material:
Metal, Plastic
UPC:
086876255119
Width:
4 in