This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

All Pro

  • Fast #
  • Part #NFGE23800BL00
  • Item #3441995
  • Manufacturer Part #FGE23800BL00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

All Pro

  • Fast #
  • Part #NFGE23800BL00
  • Item #3441995
  • Manufacturer Part #FGE23800BL00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Universal headband makes it a versatile product
  • Fits both side-loading and clamp-style handles
  • Looped ends reduce fraying associated with cut-end mops
  • Mop Capacity: 24 oz
  • Meets EPA requirements for recycled content
  • Qualifies for LEED credits
  • Color: Blue
  • Requires Certification

Specifications

Collection:
All Pro
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
21-1/10 in
Length:
2-4/5 in
Material:
Cotton
Size:
Large
Width:
6-1/2 in