Flush Valve for Sloan and Zurn Flush Valves
AutoFlush® Flush Valve for Sloan and Zurn Flush Valves
Frequently Purchased Together
Product Details
Product Details
- Programmable flushing options
- AutoFlush® infrared technology with object lock
- Angled lens
- Four C batteries included
- Low battery warning indicator
- For toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- AutoFlush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- Height:
- 2-51/64 in
- IAPMO Listed:
- No
- Length:
- 4-3/4 in
- Material:
- Plastic
- Power Source:
- Battery
- WaterSense Labeled:
- No
- Width:
- 3-19/64 in