1000ml Foam Alcohol Hand Sanitizer
AutoFoam 1000ml Foam Alcohol Hand Sanitizer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 576-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High capacity refill: Delivers up to 2,750 hand washes
- Hygienically sealed refills: Eliminate possible contamination
- Box-less refills evacuate fully to reduce waste
- Dispenses in a light, airy consistency
- Dye and fragrance free
Specifications
- Application:
- Hand Cleaning
- Collection:
- AutoFoam
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Green Seal Certified:
- No
- Product Type:
- Hand Sanitizer
- Size:
- 1000 mL