This product requires certification to purchase.

Bath Mat in White

You last purchased this on
 
Rubbermaid

Bath Mat in White

  • Fast #
  • Part #RFG703504WHT
  • Item #3442293
  • Manufacturer Part #FG703504WHT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Bath Mat in White

  • Fast #
  • Part #RFG703504WHT
  • Item #3442293
  • Manufacturer Part #FG703504WHT
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Latex-free bathmat is secured with suction cup stabilizers to prevent shifting
  • Textured surface
  • Protects bath surface from scratches and stains
  • Easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Name:
White
Material:
Rubber
Width:
14 in