22-2/5 in. 32 gal HDPE Container Lid
Brute® 22-2/5 in. 32 gal HDPE Container Lid
Frequently Purchased Together
Product Details
Product Details
- Self-draining channels prevent water from pooling and reduce still water build-up on the trash can lid
- Snap-lock ensures a secure fit
- Ridges enable stacking of BRUTE® containers to provide a space-efficient storage solution
- Easy-to-clean, seamless construction is guaranteed to never fade, warp, crack, or crush and features a UV inhibitor for a long-life in extreme environments
- Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments
- Guaranteed to never fade, warp, crack, or crush
- Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and ability to be cleaned
- Made in USA
Documents
Specifications
- Brand Model Compatibility:
- BRUTE® Trash Container
- Capacity:
- 32 gal
- Collection:
- Brute®
- Color Finish Name:
- Grey
- Diameter:
- 22-16/39 in
- Height:
- 1-46/73 in
- Length:
- 22-1/4 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Lid
- Weight:
- 1.7 lb
- Width:
- 20-1/8 in