This product requires certification to purchase.

26-1/2 in. 55 gal Container in Grey

Rubbermaid

Brute® 26-1/2 in. 55 gal Container in Grey

  • Fast #
  • Part #NFG265500GRAY
  • Item #287337
3.9 out of 5 Customer Rating
Brand image
Rubbermaid

Brute® 26-1/2 in. 55 gal Container in Grey

  • Fast #
  • Part #NFG265500GRAY
  • Item #287337
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Integrated cinches secure the liner, allowing for efficient knot free liner changes Tested to 20, 000 cycles
  • Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
  • Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
  • Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
  • Rim features integrated rib structure to increase strength and resist crushing
  • Stackable design enables nesting for easy transport and storage
  • Made in USA
  • Requires Certification

Documents


Specifications

Capacity:
55 gal
Collection:
Brute®
Color Finish Name:
Grey
Diameter:
26-1/2 in
Height:
33 in
Length:
32-20/23 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Waste Container, Container
Weight:
52.9 lb
Width:
26-19/50 in