This product requires certification to purchase.

27-9/10 in. Tote with Lid in Grey

You last purchased this on
 
Rubbermaid

Brute® 27-9/10 in. Tote with Lid in Grey

  • Fast #
  • Part #NFG9S3100GRAY
  • Item #3442006
  • Manufacturer Part #FG9S3100GRAY
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute® 27-9/10 in. Tote with Lid in Grey

  • Fast #
  • Part #NFG9S3100GRAY
  • Item #3442006
  • Manufacturer Part #FG9S3100GRAY
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Commercial grade material withstands heavy-duty use
  • Easy access handles for mobility
  • Holes in handle allow water to drain
  • Lid snaps tight, keeping contents secure
  • Reinforced ribbed bottom allows product to be dragged
  • Stack securely for efficient use of space
  • Requires Certification

Documents


Specifications

Capacity:
20 gal
Collection:
Brute®
Color Finish Name:
Grey
Height:
15-13/100 in
Length:
27-9/10 in
Material:
Plastic
Weight:
7.753 lb
Width:
17-2/5 in