This product requires certification to purchase.

55 gal Container Lid in Grey

You last purchased this on
 
Rubbermaid

Brute® 55 gal Container Lid in Grey

  • Fast #
  • Part #NFG265400GRAY
  • Item #3442358
  • Manufacturer Part #FG265400GRAY
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute® 55 gal Container Lid in Grey

  • Fast #
  • Part #NFG265400GRAY
  • Item #3442358
  • Manufacturer Part #FG265400GRAY
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Self-draining channels prevent water from pooling and reduce still water build-up on the trash can lid
  • Snap-lock ensures a secure fit
  • Ridges enable stacking of BRUTE® containers to provide a space-efficient storage solution
  • Easy-to-clean, seamless construction is guaranteed to never fade, warp, crack, or crush and features a UV inhibitor for a long-life in extreme environments
  • Proprietary design constructed with the highest-quality materials plus a UV inhibitor ensures long life in even the most extreme commercial environments
  • Guaranteed to never fade, warp, crack, or crush
  • Meets NSF 2, 21 approval and is USDA Meat and Poultry Group listed, ensuring regulatory compliance for food storage and ability to be cleaned
  • Made in USA
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BRUTE® Trash Container
Capacity:
55 gal
Collection:
Brute®
Color Finish Name:
Grey
Diameter:
29-3/50 in
Height:
3 in
Length:
29-3/23 in
Material:
Plastic
Material Type:
Resin
Origin:
Domestic
Product Type:
Lid, Self-Draining, Snap-Lock
Weight:
3.1 lb
Width:
20-1/8 in