This product requires certification to purchase.

56 in. Angled Broom in Gray

You last purchased this on
 
Rubbermaid

Brute® 56 in. Angled Broom in Gray

Brand image
You last purchased this on
 
Rubbermaid

Brute® 56 in. Angled Broom in Gray

  • Fast #
  • Part #NFG637500GRAY
  • Item #1800923
  • Manufacturer Part #FG637500GRAY
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Bristles are cut and shaped for easy sweeping
  • Angled bristles are designed for cleaning hard-to-reach places
  • Stain-resistant polypropylene bristles are permanent and won't pull out
  • Bristles are fusion set and will not pull out of the broom handle
  • Flagged polypropylene fill
  • Requires Certification

Documents


Specifications

Collection:
Brute®
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
1 in
Handle Material:
Metal
Height:
1-1/2 in
Length:
10-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Width:
9-3/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing