Drum Dolly for Container in Black
Brute® Drum Dolly for Container in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adds mobility to drum containers
- Heavy-duty casters
- Makes waste collection more efficient, saves time, and reduces worker strain.
- Holds a 55 gallon drum as well as plastic container.
Specifications
- Collection:
- Brute®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 7-1/10 in
- Length:
- 24-2/5 in
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Domestic
- Product Type:
- Dolly
- Weight:
- 17 lb
- Width:
- 20-1/8 in