Brute®
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6 Pallet: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- With molded-in graduations for accurate measuring
- Wide pour spout
- Durable
- Double pail for separation of cleaning water and rinse solution
- Ideal for mopping
Specifications
- Collection:
- Brute®
- Color Finish Name:
- Grey
- Diameter:
- 12 in
- Height:
- 11-1/5 in
- Material:
- Plastic
- Size:
- 14 qt