Brute®
Frequently Purchased Together
Product Details
Product Details
- Integrated cinches secure the liner, allowing for efficient knot free liner changes Tested to 20, 000 cycles
- Rounded handles make lifting and moving easier, and are reinforced to resist tearing or damage from even the heaviest loads
- Reinforced base is specifically engineered to be dragged over rough surfaces, extending life and overall durability even in the toughest environments
- Contoured base handles improve grip and ergonomics, reducing strain and improving efficiency when emptying containers
- Rim features integrated rib structure to increase strength and resist crushing
- Stackable design enables nesting for easy transport and storage
- Made in USA
Documents
Recommended Accessories
Specifications
- Capacity:
- 32 gal
- Collection:
- Brute®
- Color Finish Name:
- Grey
- Diameter:
- 22 in
- Height:
- 27-1/4 in
- Length:
- 25-49/50 in
- Material:
- Plastic
- Material Type:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- Weight:
- 49.5 lb
- Width:
- 21-23/25 in