Brute®
Frequently Purchased Together
Product Details
Product Details
- Feature 5 non-marking casters
- Supports loads up to 250 lbs.
- Innovative twist-lock design keeps containers secure
- 5 non-marking casters move quietly and efficiently
- Structural foam construction for durability
Documents
Specifications
- Brand Model Compatibility:
- Brute® 20 gal, 32 gal, 44 gal and 55 gal Round Containers
- Capacity:
- 250 lb
- Collection:
- Brute®
- Color Finish Name:
- Black
- Height:
- 5/8 in
- Length:
- 20-1/8 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Dolly
- Weight:
- 7 lb
- Width:
- 20-1/8 in