This product requires certification to purchase.

You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264200YEL
  • Item #3441606
  • Manufacturer Part #FG264200YEL
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Rubbermaid

Brute®

  • Fast #
  • Part #NFG264200YEL
  • Item #3441606
  • Manufacturer Part #FG264200YEL
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Numerous pockets for all your cleaning supplies
  • Durable vinyl material for easy cleaning
  • Fits 32- and 44-gallon Brute® containers
  • Allows easy organization for waste receptacles to increase efficiency
  • Constructed of heavy-duty vinyl that is easy to clean
  • Requires Certification

Specifications

Collection:
Brute®
Color Finish Name:
Yellow
Diameter:
20 in
Height:
20-1/2 in
Length:
14 in
Material:
Plastic
Material Type:
Vinyl
Origin:
Global
Product Type:
Caddy Bag
Size:
14 in x 10-1/2 in x 20-1/2 in
Weight:
1.7 lb
Width:
10-1/2 in